Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.230-.320) SINGLEEYECL
Mfr # 36671
Zoro # G0359214
Sold in multiples of 3 for $88.65
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.064m (2.50")
- Eye Type Single
- Bale Length 0.076m (3.00")
- Product Name Fiber Optic
- Approximate Break Strength 136.08kg (300 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36671
- Zoro # G0359214
- UPC # 78678836671
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.064m (2.50") |
Bale Length | 0.076m (3.00") |
Cable Diameter | 5.59-8.13mm (.220-.320") |
Details
Eye Type | Single |
Product Name | Fiber Optic |
Approximate Break Strength | 136.08kg (300 lbs) |
CSA | LR32159 |
Type | Support Grip |
Series | 130094 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 3", Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8 In (0500009238)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- ZORO SELECT Wall Switch, Brown, 20A, 2-Pole Switch (CSB220B)
- SQUARE D Molded Case Circuit Breaker, BGA Series 50A, 3 Pole, 347/600V AC, B Curve (BGA36050)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 8 in Mesh (07310005)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- Woodhead Cable Support Grips