Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.187-.250) SINGLEEYESP
Mfr # 36680
Zoro # G0357272
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.043m (1.70")
- Product Name Fiber Optic
- Body Style Straight
- Series 130094
- Color - Grommet Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36680
- Zoro # G0357272
- UPC # 78678836680
- Country of Origin Unknown
- Category Cable Support Grips
Dimensions
Mesh Length | 0.043m (1.70") |
Bale Length | 0.076m (3.00") |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Details
Product Name | Fiber Optic |
Body Style | Straight |
Series | 130094 |
Color - Grommet | Orange |
Type | Support Grip |
Approximate Break Strength | 136.08kg (300 lbs) |
Eye Type | Single |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 3", Cable Diameter 4.75-6.35mm (.187-.250"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Ground Bar Kit (PK27GTACU)
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI25)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4K)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Woodhead Cable Support Grips