Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.187-.250) SINGLEEYECL
Mfr # 36670
Zoro # G0355127
product price: $23.99
/ea
Sold in multiples of 4 for $95.96
$95.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.043m (1.70")
- Type Support Grip
- CSA LR32159
- Bale Length 0.076m (3.00")
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36670
- Zoro # G0355127
- UPC # 78678836670
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.043m (1.70") |
Bale Length | 0.076m (3.00") |
Cable Diameter | 4.57-6.35mm (.180-.250") |
Details
Type | Support Grip |
CSA | LR32159 |
Material - Body | Aluminum |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Approximate Break Strength | 136.08kg (300 lbs) |
Product Name | Fiber Optic |
Eye Type | Single |
Body Style | Straight |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 3", Cable Diameter 4.57-6.35mm (.180-.250"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- ASI Insulated Inline Splice 6AWG-250MCM 2 Ports 1 Wire Per Port (AICD250-1)
- TY-RAP 18" L Buckle Hook-&-Loop Cable Tie BK PK 10 (FOL500-50-0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- Woodhead Cord Grips