Shop All Extension Cords
Woodhead
FEMALE "246C" PLUG ASSEMBLY60AMP
Mfr # DW760-60F
Zoro # G5621245
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 6/4
- Voltage 600V
- Max. Amps 60 A
- NEC Cord Designation SOOW
- Series 130155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # DW760-60F
- Zoro # G5621245
- UPC # 78678852686
- Country of Origin United States
- Category Extension Cords
Details
Gauge/Conductor | 6/4 |
Voltage | 600V |
Max. Amps | 60 A |
NEC Cord Designation | SOOW |
Series | 130155 |
Type | Connector |
Current - Maximum per Contact | 60.0A |
Product Name | Watertite Extreme |
Cord Type | 6/4 SOOW |
Flange | No |
Receptacle Type | Single |
Flip Lid | No |
NEMA Configuration | Non-NEMA |
Specialty | Molded Mutli-Pin |
Gender | Female |
IP Rating | IP67 |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Poles | 4 |
Description
Woodhead Heavy Duty, Molded Multi-Pin Connector, 60A, 6/4 SOOW Cable, 1.98m (6.5 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Crimpr Rj-45/Rj-11Mod (GMC-1145D)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- POWER FIRST Outlet Strip, 6 ft., 8 Outlets, Aluminum (52NY32)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- SWITCH ON Wonder Winder Extension Cord Winding System - Model No. WW 2D (SW1607326)
- WOODS Cord Ext Indr Flt16/3X50Ft Yel (0832)
- CCI Cord Ext Tblade 10/3X100Ft Yel (2992)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- POWER FIRST 100 ft. Extension Cord 16/3 Gauge OR (52NY12)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- Woodhead Extension Cords & Power Strips