Shop All Duplex Straight Blade Receptacles
Woodhead
FEED-THRU PORT DEEP BOX
Mfr # 3080F
Zoro # G5622575
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Outlet Box
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Material - Housing Rubber
- Current - Maximum per Contact Per Cust. Supplied Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3080F
- Zoro # G5622575
- UPC # 78678874435
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Type | Multiple Outlet Box |
CSA | LR6837 |
Material - Housing | Rubber |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Number of Receptacles | 2 - Customer Supplied |
Feed-Thru | Yes |
UL | E46237 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Ground Continuity Monitor | No |
Flip Lid | No |
GFCI | No |
Product Name | Super-Safeway |
Series | 130137 |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru F3 (3/4"), Cover Plates only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 1 In., 90 Deg (3424)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (1DM1)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown (5362WR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- LEVITON Receptacle (223-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- Woodhead Duplex Straight Blade Receptacles