Shop All Duplex Straight Blade Receptacles
Woodhead
FEED-THRU PORT DEEP BOX
Mfr # 3080F-1
Zoro # G2023814
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Multiple Outlet Box
- Cord Grip Body Size F3 3/4"
- Material - Housing Rubber
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3080F-1
- Zoro # G2023814
- UPC # 78678874437
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
NEMA Configuration | NEMA 5-15 |
Type | Multiple Outlet Box |
Material - Housing | Rubber |
Current - Maximum per Contact | 15.0A |
Feed-Thru | Yes |
Number of Receptacles | 2 |
UL | E46237 |
CSA | LR6837 |
Voltage - Maximum | 125V |
GFCI | No |
Series | 130137 |
Mounting Style | Portable |
Flip Lid | No |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Receptacle Type | Duplex |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru F3 (3/4"), NEMA 5-15 Duplex Receptacles, Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ32)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- LEVITON Receptacle (8430)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle (CR20-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- Woodhead Straight Blade Devices