Shop All Duplex Straight Blade Receptacles
Woodhead
FD WEATHER RES. SINGLE CVPLATE NON-NEMA5
Mfr # 69W60
Zoro # G2020987
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- IP Rating IP67
- Type Receptacle
- Receptacle Type Single
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 69W60
- Zoro # G2020987
- UPC # 78678834081
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
IP Rating | IP67 |
Type | Receptacle |
Receptacle Type | Single |
Flip Lid | Yes |
Current - Maximum per Contact | 50.0A |
Gender | Female |
Voltage - Maximum | 125V / 250V |
Series | 130146 |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Product Name | Watertite® |
Flange | No |
GFCI | No |
UL | E68122 |
Lighted Connector | No |
Description
Watertite Receptacle Flip Coverplate with Locking Blade, 3 Pole/4 Wire, Non-NEMA, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0052)
- ADVANCE CABLE TIES 7 50lb UV Black Cable Tie 100/BG (AL-07-50-0-C)
- SOUTHWIRE Square Swivel Fixture Hanger Cover, Size 4 (SC-50)
- SEACHOICE Holder Fuse Wtrtght30Amp (12741)
- ALLEN BRADLEY ALLEN BRADLEY 1492-REC15 (1492-REC15)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON Receptacle (T5015-W)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBI)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- Woodhead Duplex Straight Blade Receptacles