Shop All Duplex Straight Blade Receptacles
Woodhead
FD WEATHER RES. SINGLE CVPLATE NON-NEMA5
Mfr # 67W64
Zoro # G2021766
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- Type Receptacle
- IP Rating IP67
- Poles 2-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 67W64
- Zoro # G2021766
- UPC # 78678834085
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
Type | Receptacle |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
Gender | Female |
Locking Blade | Yes |
UL | E68122 |
Voltage - Maximum | 480V |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
GFCI | No |
Lighted Connector | No |
Flange | No |
Series | 130147 |
Product Name | Watertite Extreme |
Receptacle Type | Single |
Description
Watertite Receptacle Flip Coverplate with California Style Locking Blade, 2 Pole/3 Wire, Non-NEMA, 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDN Direct Entry 2-Alarm Timer (TM30)
- TRIPLETT IDC CONNECTOR, Red, Plastic, PK100 (URC-100PK)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- LEVITON Decora 15 amps 125 V Duplex Black Outlet 5-15R (T5325-DE)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL USB Receptacles SNAP8300UACLA (SNAP8300UACLA)
- LEVITON Duplex Receptacle Iv 20A (CBR20-00I)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- Woodhead Duplex Straight Blade Receptacles