Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NON-NEMA1
Mfr # 65W07DPLX
Zoro # G5620335
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA Locking
- IP Rating IP67
- Locking Blade Yes
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W07DPLX
- Zoro # G5620335
- UPC # 78678871441
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking |
IP Rating | IP67 |
Locking Blade | Yes |
CSA | LR6837 |
Product Name | Watertite® |
Flip Lid | Yes |
Receptacle Type | Duplex |
Current - Maximum per Contact | 10.0A, 15.0A |
Poles | 3-pole/3-wire |
Series | 130146 |
Voltage - Maximum | 125V / 250V |
Gender | Female |
Description
Watertite Receptacle Duplex Flip Coverplate with Locking Blade, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- CROUSE HINDS Box Of 2 Cable Tray Clamps 2in Conduit Fitting (LCC6)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 30A, 600V AC, Non-Indicating (DFJ-30)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK BULK (1327G6BK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (8300-HW)
- Woodhead Duplex Straight Blade Receptacles