Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NON-NEMA1
Mfr # 60W07DPLX
Zoro # G2023568
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA
- IP Rating IP67
- Product Name Watertite®
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 60W07DPLX
- Zoro # G2023568
- UPC # 78678871431
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA |
IP Rating | IP67 |
Product Name | Watertite® |
CSA | LR6837 |
Series | 130146 |
Flip Lid | Yes |
Gender | Female |
Voltage - Maximum | 125V / 250V |
Current - Maximum per Contact | 10.0A, 15.0A |
Poles | 3-pole/3-wire |
Receptacle Type | Duplex |
GFCI | No |
Lighted Connector | No |
UL | E68122 |
Flange | No |
Locking Blade | No |
Description
Watertite Receptacle with Duplex Flip Coverplate, 3 Pole/3 Wire, Non-NEMA 15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- ZORO SELECT Clamp, OD 5/16 In, 3/4 In W, Vinyl, PK50 (COV0613Z1)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- EATON WIRING DEVICES 1877V-BOX Single Receptacle 125V - Ivory (4249983)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- LEVITON Receptacle (5362-GY)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- Woodhead Straight Blade Devices