Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMAL7-15
Mfr # 65W34DPLX
Zoro # G2020856
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L7-15
- Type Receptacle
- IP Rating IP67
- Voltage - Maximum 277V
- Series 130146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 65W34DPLX
- Zoro # G2020856
- UPC # 78678871442
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L7-15 |
Type | Receptacle |
IP Rating | IP67 |
Voltage - Maximum | 277V |
Series | 130146 |
Gender | Female |
Locking Blade | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Flip Lid | Yes |
Receptacle Type | Single |
Product Name | Watertite® |
GFCI | No |
Flange | No |
Lighted Connector | No |
UL | E68122 |
Description
Watertite Receptacle with Duplex Flip Coverplate with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE Circuit Break Door Lock Assy (569B737P1)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- Woodhead Straight Blade Devices