Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMAL6-15
Mfr # 65W49DPLX
Zoro # G2022913
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-15
- Type Receptacle
- IP Rating IP67
- CSA LR6837
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 65W49DPLX
- Zoro # G2022913
- UPC # 78678871444
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-15 |
Type | Receptacle |
IP Rating | IP67 |
CSA | LR6837 |
Gender | Female |
Receptacle Type | Single |
Product Name | Watertite® |
Flip Lid | Yes |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
Series | 130146 |
Lighted Connector | No |
GFCI | No |
UL | E68122 |
Flange | No |
Description
Watertite Receptacle with Duplex Flip Coverplates with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T934)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White (5262WWR)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- Woodhead Straight Blade Devices