Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMAL2-20
Mfr # 67W07DPLX
Zoro # G2022956
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L2-20
- IP Rating IP67
- Current - Maximum per Contact 20.0A
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W07DPLX
- Zoro # G2022956
- UPC # 78678871459
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L2-20 |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
Receptacle Type | Single |
CSA | LR6837 |
Gender | Female |
Series | 130146 |
Poles | 2-pole/2-wire |
Locking Blade | Yes |
Voltage - Maximum | 250V |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Watertite Receptacle with Duplex Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 7.88 in. Hx7.5 in. W (AVK66)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 4/0, PK10 (123210-010)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, 1/2 Load Controlled, 15A, 125V, 2 Pole, 3 Wire Grounding, Back and Side Wired, White (BR15C1WHITR)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- LEVITON 15A Ivory Commercial Grade 5-15R Duplex Outlet (S01-CR15-0IS)
- LEVITON COMBINTION SWITCH/OUTLET (05245-00W)
- Woodhead Duplex Straight Blade Receptacles