Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMA7-151
Mfr # 60W34DPLX
Zoro # G2023044
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA 7-15
- Receptacle Type Single
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 60W34DPLX
- Zoro # G2023044
- UPC # 78678871433
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA 7-15 |
Receptacle Type | Single |
Product Name | Watertite® |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 277V |
Poles | 2-pole/3-wire |
Series | 130146 |
Gender | Female |
Flip Lid | Yes |
Description
Watertite Receptacle with Duplex Flip Coverplate, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- GE Thermal Unit, 6.92 to 7.72A (CR123C778A)
- RACO Liquidtight Connector, 1/2", Dc Zinc (3402DC)
- JANDORF Slide Switch Spst 3 Tab (61022)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CBRS15GRY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG8300)
- LEVITON Receptacle (8300-I)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- Woodhead Straight Blade Devices