Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMA6-20R
Mfr # 60W48DPLX
Zoro # G5623485
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 6-20
- IP Rating IP67
- Type Receptacle
- Gender Female
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W48DPLX
- Zoro # G5623485
- UPC # 78678871434
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 6-20 |
IP Rating | IP67 |
Type | Receptacle |
Gender | Female |
Product Name | Watertite® |
Receptacle Type | Duplex |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Series | 130146 |
Voltage - Maximum | 250V |
Description
Watertite Duplex Receptacle with Flip Coverplate, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 2 Pole, 120/240V AC (Q220)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NO, Green (XB5FA3311)
- MARINCO Cls20Mb-C Cl Srs Inline Sngl Pin (400A/600V) #2-2/0 Awg Male-Red (C ) (CLS20MB-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (MTP2H-E10-C)
- LEVITON Receptacle (8300-H)
- LEVITON Receptacle (8300-SGR)
- LEVITON Electrical Receptacles 5-15R 6-15R Combo Recep White (5031-W)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- Woodhead Duplex Straight Blade Receptacles