Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMA6-151
Mfr # 60W49DPLX
Zoro # G2024216
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 6-15
- IP Rating IP67
- Poles 2-pole/3-wire
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W49DPLX
- Zoro # G2024216
- UPC # 78678871435
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 6-15 |
IP Rating | IP67 |
Poles | 2-pole/3-wire |
Product Name | Watertite® |
Receptacle Type | Single |
Series | 130146 |
Voltage - Maximum | 250V |
Flip Lid | Yes |
Gender | Female |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Description
Watertite Receptacle with Duplex Flip Coverplate, 2 Pole/3 Wire, NEMA 6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 1400 sq. ft. (CMRB 50 480)
- FLEX-STRUT Stud Nut, 1/4" x 7/8" (FS-1/4-1SN E/G)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- LEVITON Receptacle (5361-R)
- LEVITON Receptacle (8300-SGR)
- LEVITON Receptacle (CR15-W)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- LEVITON Receptacle (TWR20-GY)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- Woodhead Duplex Straight Blade Receptacles