Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMA5-20R
Mfr # 60W33DPLX
Zoro # G2021994
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- IP Rating IP67
- NEMA Configuration NEMA 5-20
- Gender Female
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W33DPLX
- Zoro # G2021994
- UPC # 78678871432
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
IP Rating | IP67 |
NEMA Configuration | NEMA 5-20 |
Gender | Female |
Product Name | Watertite® |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Series | 130146 |
Flip Lid | Yes |
Receptacle Type | Duplex |
Locking Blade | No |
Flange | No |
Lighted Connector | No |
GFCI | No |
UL | E68122 |
Description
Watertite Duplex Receptacle with Flip Coverplate, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 15A, 600V AC, Indicating (FRS-R-15ID)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- HEIL QUAKER /ICP 24370800 Solid State T.D. S (24370800)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R IV (SNAP8200IA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15ITR)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYWRTR)
- HUBBELL HUBBELL HBL5262 DUPLEX 15A AMP 125V-AC RECEPTACLE (HBL5262)
- LEVITON Receptacle (5361-GY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- Woodhead Straight Blade Devices