Shop All Duplex Straight Blade Receptacles
Woodhead
FD WATERTITE DOUBLE COVERPLATE NEMA5-15R
Mfr # 60W47DPLX
Zoro # G5623844
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- IP Rating IP67
- Type Receptacle
- Poles 2-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W47DPLX
- Zoro # G5623844
- UPC # 78678871405
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
IP Rating | IP67 |
Type | Receptacle |
Poles | 2-pole/3-wire |
Gender | Female |
CSA | LR6837 |
Voltage - Maximum | 125V |
Series | 130146 |
Product Name | Watertite® |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Duplex |
Flip Lid | Yes |
Flange | No |
GFCI | No |
Locking Blade | No |
Lighted Connector | No |
UL | E68122 |
Description
Watertite Receptacle with Duplex Flip Coverplate, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (DTF364R)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- EATON WIRING DEVICES Receptacle Dpx Brown 15A/125V (CR15B)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- LEVITON Receptacle (T5015-W)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (8300-HGY)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200HI)
- Woodhead Straight Blade Devices