Shop All GFCI Receptacles
Woodhead
FD GFCI DUPLEX WT ASSY L5-15 15A/125V
Mfr # 65W47DPLXGF
Zoro # G2022326
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L5-15
- Current - Maximum per Contact 15.0A
- GFCI Yes-In-line
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 65W47DPLXGF
- Zoro # G2022326
- UPC # 78678821269
- Country of Origin Mexico
- Category GFCI Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L5-15 |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Gender | Female |
Receptacle type | Duplex |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
IP Rating | IP67 |
Series | 130155 |
Locking Blade | Yes |
Product Name | Watertite® |
Voltage - Maximum | 125V |
UL | E68122 |
Lighted Connector | No |
Flange | No |
Description
Watertite Duplex GFCI Receptacle with Flip Lids, 2 Pole/3 Wire, NEMA L5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T148GVWK)
- DAYTON Overload Relay, 0.25 to 0.40A, Class 10, 3P (6ECA5)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-10-YL-100)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFRST20R)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- TOWER MANUFACURING GFCI protected quad outlet box, w/circuit breaker 15 amp auto reset (30434052)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- Woodhead GFCI Receptacles