Shop All GFCI Receptacles
Woodhead
FD GFCI DUPLEX WT ASSY 5-20R 20A/125V
Mfr # 60W33DPLXGF
Zoro # G5621403
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Receptacle
- Receptacle type Duplex
- Voltage - Maximum 125V
- GFCI Yes - Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 60W33DPLXGF
- Zoro # G5621403
- UPC # 78678820479
- Country of Origin Mexico
- Category GFCI Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Receptacle |
Receptacle type | Duplex |
Voltage - Maximum | 125V |
GFCI | Yes - Receptacle |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Flip Lid | Yes |
Product Name | Watertite® |
Series | 130155 |
IP Rating | IP67 |
Flange | No |
UL | E68122 |
Locking Blade | No |
Lighted Connector | No |
Description
Watertite Single GFCI Receptacle with Flip Lid, 2 Pole/3 Wire, NEMA 5-20, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Locking, 120VAC (LC4521C)
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT (HBL4716C)
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- HUBBELL GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory (GFRST20I)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15LA)
- LEVITON GFCI OUTLET ST 15A LA (GFTR1-0KT)
- LEVITON GFI Receptacle, Ivry, PlyCrbt, Bck;Sd (GFRBF-I)
- FAITH Self-Test 15A GFCI Outlet Receptacle with Wall Plate, Ivory, PK 10 (GLS-15A-IV-10)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGG)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- Woodhead GFCI Receptacles