Shop All GFCI Receptacles
Woodhead
FD GFCI DUPLEX WT ASSY 5-15R 15A/125V
Mfr # 60W47DPLXGF
Zoro # G2024417
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-15
- Series 130155
- IP Rating IP67
- Receptacle type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 60W47DPLXGF
- Zoro # G2024417
- UPC # 78678820482
- Country of Origin Mexico
- Category GFCI Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-15 |
Series | 130155 |
IP Rating | IP67 |
Receptacle type | Duplex |
Current - Maximum per Contact | 15.0A |
GFCI | Yes-In-line |
Product Name | Watertite® |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Gender | Female |
Poles | 2-pole/3-wire |
Lighted Connector | No |
UL | E68122 |
Flange | No |
Locking Blade | No |
Description
Watertite Duplex GFCI Receptacle with Flip Lids, 2 Pole/3 Wire, NEMA 5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- RETYZ Releasable Tie, Green, Nylon, PK20 (EVT-S06GN-HA)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- RIG RITE Rig Rite 1050 24V Marine Circuit Breaker with Manual Reset - 50 Amp (1050)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFSG5362BLK)
- AMERICAN IMAGINATIONS 15 AMP Rectangle Grey GFCI Duplex Outlet in 125V (AI-37517)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (GFR83)
- LEVITON GFI Receptacle (GFNL2-HGE)
- LEVITON GFI Receptacle (GFWT2-W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- Woodhead GFCI Receptacles