Shop All Electrical Box Covers
Woodhead
Fd Box Double Gang 4/Conduit Open. Black
Mfr # 455FD2BLK
Zoro # G105981607
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Product Name Watertite®
- Flip Lid No
- Enclosure Rating NEMA 4X
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 455FD2BLK
- Zoro # G105981607
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Product Name | Watertite® |
Flip Lid | No |
Enclosure Rating | NEMA 4X |
GFCI | No |
Material - Housing | PVC |
UL | E117594 |
Mounting Style | Permanent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- NVENT HOFFMAN Proline Gold Series Desk Console, Type 1 (PGLD1275DC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A060606)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- Woodhead Electrical Box Covers