Shop All Sensor Cordsets & Receptacles
Woodhead
Enet Mmj Rj45/Rj45 2M-Id
Mfr # E66A06012M020H
Zoro # G105904248
product price: $80.29
/ea
Sold in multiples of 2 for $160.58
Free Shipping & Returns
$160.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP20
- Type Double Ended
- Voltage - Maximum 30V AC (RMS) / 42V DC
- Product Name Industrial Ethernet,RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E66A06012M020H
- Zoro # G105904248
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size (AWG) | 22 |
Cable Diameter | 6.70mm (.264") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- HARTING Han D M Crimp Contact Ag Awg 14, PK 100 (09150006106)
- IFM Cylindrical Proximity Sensor, 12mmD, 45mmL (IFS200)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- BALLUFF CONNECTING CORDSET CABLE (BCC05W0 BCC M425-0000-1A-008-EX44T2-050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- Woodhead Sensors