Shop All Sensor Cordsets & Receptacles
Woodhead
Enet Mmj Rj45/Rj45 1M-Id
Mfr # E66A06012M010H
Zoro # G605904281
product price: $62.69
/ea
Sold in multiples of 2 for $125.38
$125.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- IP Rating IP20
- Type Double Ended
- Protocol EtherNet
- Performance Category 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E66A06012M010H
- Zoro # G605904281
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 6.70mm (.264") |
Wire Size (AWG) | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD0B)
- EATON Cutler-Hammer Legend Plate, Square, Stop, Red (10250TS34)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- TELEMECANIQUE SENSORS External Thread Connector, 125VAC/150VDC (XZCC12MDM40B)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP0941L2)
- Woodhead Sensor Cordsets & Receptacles