Shop All Cable Clamps & Clips
Woodhead
End Clamp Flat Cable
Mfr # 1301250006
Zoro # G005983909
product price: $65.89
/ea
Sold in multiples of 2 for $131.78
$131.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Rope
- Cable Width - Maximum 60.45mm (2.380")
- Duty Light
- Saddle Radius 35.05mm (1.380")
- Component Type End Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301250006
- Zoro # G005983909
- UPC # 78678863133
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Width - Maximum | 60.45mm (2.380") |
Saddle Radius | 35.05mm (1.380") |
Cable Height - Maximum | 6.86mm (.270") |
Details
Type | Wire Rope |
Duty | Light |
Component Type | End Clamp |
Wire/Cable Type | Flat |
Material - Resin | Nylon |
Product Name | Aero-Motive |
Travel Speed - Maximum | 121.92 mpm (400 fpm) |
Series | 130125 |
Material - Wheel | Steel - Sealed Ball Bearing |
Combined Cable Weight-Max./Car | 4.08kg (9.0 lb) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Tumbler Switch, 120/277VAC (FXS-41C)
- CORTECH Double Duplex Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDD)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- GLOBAL INDUSTRIAL 8-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500797)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- HARTING Cable Clamp M20, 6-12M, PK 10 (19000005182)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Cushion, PK25 (COL2413Z1)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB1X1NTA-C)
- Woodhead Cable Clamps & Clips