Shop All Specialty Switches
Woodhead
Enclosures, Boxes, & Cases Switch Replacement Sgl Speed Mom
Mfr # 1301280100
Zoro # G205984294
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Speeds Single
- Product Name Super-Safeway™
- Series 130128
- Type Replacement Part
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301280100
- Zoro # G205984294
- Country of Origin Mexico
- Category Specialty Switches
Details
Number of Speeds | Single |
Product Name | Super-Safeway™ |
Series | 130128 |
Type | Replacement Part |
Voltage - Maximum | 250V |
Emergency Stop | No |
Accessory / Replacement Type | One Speed-Momentary Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1500RM2UN)
- NVENT CADDY MultiFlange Beam Clamp, 1/4 IN Rod Size (PHSW4)
- LENNOX Transformer, 208/240V, 24V, 40Va, Le38M45 (38M45)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- BOLTSWITCH PULLOUT 2P 30A 240V-AC 250V-DC OTHER SWITCH (PH221-NM117)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- AAON SWITCH DPS 012WC (R62330)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTSW2 Illuminated 3 Position Rocker Switch with Arrows (82334)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- Woodhead Specialty Switches