Shop All Push Button Switches
Woodhead
ENABLING 3P SWITCH SPST NO
Mfr # 55504
Zoro # G0401065
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130128
- Type Enabling Switch, PushButton Pendant Station
- Voltage - Maximum 125V AC / 250V AC
- Poles 1
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 55504
- Zoro # G0401065
- UPC # 78678855509
- Country of Origin Unknown
- Category Push Button Switches
Details
Series | 130128 |
Type | Enabling Switch, PushButton Pendant Station |
Voltage - Maximum | 125V AC / 250V AC |
Poles | 1 |
Material - Body | Nylon |
Number of Speeds | Single |
UL | E70531 |
Emergency Stop | No |
Product Name | Super-Safeway |
Enclosure Rating | Weather Resistant |
Description
Super-Safeway Single Button, 3 Pin, Single-Pole, Single-Throw, Normally Open, 10A, Snap Action Switch, 125V AC / 250V AC, Mini-Change Connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0029)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8ABGAB)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- CARLING TECHNOLOGIES Miniature Push Button Switch, 15A @ 125V, Terminals: Screw (172)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Red (9001KR24RM)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB5AW7L3741)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- Woodhead Switches