Shop All Specialty Switches
Woodhead
ENABLING 3P SWITCH SPDT NO/NC
Mfr # 55503
Zoro # G2144388
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130128
- Poles 1
- CSA LR44136
- Voltage - Maximum 125V AC / 250V AC
- Number of Speeds Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 55503
- Zoro # G2144388
- UPC # 78678855503
- Country of Origin Unknown
- Category Specialty Switches
Details
Series | 130128 |
Poles | 1 |
CSA | LR44136 |
Voltage - Maximum | 125V AC / 250V AC |
Number of Speeds | Single |
UL | E70531 |
Material - Body | Nylon |
Product Name | Super-Safeway |
Emergency Stop | No |
Type | Enabling Switch, PushButton Pendant Station |
Enclosure Rating | Weather Resistant |
Description
Super-Safeway Single Button, 3 Pin, Single-Pole, Double-Throw, Normally Open/Normally Closed, 10A, Snap Action Switch, 125/250VAC, Micro Change Connect
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Weatherpack Tower (100L-1-1-15/100-97)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- SENASYS Senasys TBS302A Air Switch Momentary Spdt Hot Tub (TDITBS302)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- ALLEN BRADLEY SELECTOR KNOB SWITCH PARTS AND ACCESSORY (800T-N230F)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- MAGNETROL MERCURY SNAP SWITCH ASSEMBLY OTHER SWITCH (897401078)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- Woodhead Specialty Switches