Shop All Push Button Switches
Woodhead
ENABLING 2P SWITCH SPST NO
Mfr # 55501
Zoro # G0400182
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Enabling Switch, PushButton Pendant Station
- Series 130128
- CSA LR44136
- Emergency Stop No
- Voltage - Maximum 125V AC / 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 55501
- Zoro # G0400182
- UPC # 78678855501
- Country of Origin Mexico
- Category Push Button Switches
Details
Type | Enabling Switch, PushButton Pendant Station |
Series | 130128 |
CSA | LR44136 |
Emergency Stop | No |
Voltage - Maximum | 125V AC / 250V AC |
UL | E70531 |
Number of Speeds | Single |
Poles | 1 |
Material - Body | Nylon |
Product Name | Super-Safeway |
Enclosure Rating | Weather Resistant |
Description
Super-Safeway Single Button, 2 Pin, Single-Pole, Single-Throw, Normally Open, 10A, Snap Action Switch, 125V AC / 250V AC, Mini-Change Connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Momentary and On/Off Mini Round Rocker Switch Black (6391105)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- SPER SCIENTIFIC Continuous Alarm Timer (810045)
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 4" W (SR-WG-400-3-WT)
- EATON Push Button operator, 22 mm, Black (M22M-DRH-S)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G438)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- Woodhead Push Button Switches