Shop All Push Button Switches
Woodhead
ENABLING 2P SWITCH SPST NC
Mfr # 55502
Zoro # G0405256
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130128
- Type Enabling Switch, PushButton Pendant Station
- Emergency Stop No
- UL E70531
- Material - Body Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 55502
- Zoro # G0405256
- UPC # 78678855502
- Country of Origin Mexico
- Category Push Button Switches
Details
Series | 130128 |
Type | Enabling Switch, PushButton Pendant Station |
Emergency Stop | No |
UL | E70531 |
Material - Body | Nylon |
CSA | LR44136 |
Poles | 1 |
Number of Speeds | Single |
Voltage - Maximum | 125V AC / 250V AC |
Product Name | Super-Safeway |
Enclosure Rating | Weather Resistant |
Description
Super-Safeway Single Button, 2 Pin, Single-Pole, Single-Throw, Normally Closed, 10A, Snap Action Switch, 125V AC / 250V AC, Mini-Change Connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, PVC, Duplex Receptacle (PFBR826GYA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- PANDUIT Blade Terminal, 12, 10 Awg, PK25 (EDV10-11MB-Q)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Black (ZB4FA2)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- ALLEN BRADLEY SQUARE ILLUMINATED 120V-AC PUSHBUTTON (800MB-CPA16GA)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Orange (XB7NW35B1)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RN1)
- Woodhead Push Button Switches