Shop All Push Button Switches
Woodhead
Emergency Stop Switches / E-Stop Switches Station 2-Pushbutton Sgl-Speed
Mfr # 1301260199
Zoro # G705934003
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PushButton Pendant Station
- Series 130126
- Material - Body Rubber
- Material - Cord Grip Nut Non-Metallic
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260199
- Zoro # G705934003
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-17.45mm (.500-.687") |
Details
Type | PushButton Pendant Station |
Series | 130126 |
Material - Body | Rubber |
Material - Cord Grip Nut | Non-Metallic |
Voltage - Maximum | 250V |
Number of Buttons | 2 |
Emergency Stop | No |
Number of Speeds | Single |
CSA | LR32400 |
Product Name | Super-Safeway |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 4ft.L, 304 Stnlss Steel, 14 ga. (FS-500 ST4 48.00)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- KLEIN TOOLS AFCI /GFCI Outlet Tester (RT310)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001SKR8)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS834)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Yellow (XB5AA51)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- SCHNEIDER ELECTRIC Illuminated emergency stop switching off head, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching push pull, with state indicator (ZB5AT8643M)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- Woodhead Push Buttons & Indicators