Shop All Push Button Switches
Woodhead
Emergency Stop Switches / E-Stop Switches Plastc 2-Btn Pendant Ez-Grip
Mfr # 1301260231
Zoro # G805984205
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Body Size F2 1/2"
- Emergency Stop No
- Cord Diameter 7.92-15.88mm (.312-.625")
- Material - Cord Grip Nut Non-Metallic
- Voltage - Maximum 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301260231
- Zoro # G805984205
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Emergency Stop | No |
Material - Cord Grip Nut | Non-Metallic |
Voltage - Maximum | 240V |
Number of Buttons | 2 |
CSA | LR32400 |
Material - Body | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BT6)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2AB)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW313)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching push pull, 1NO+1NC (XB7NT845)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- Woodhead Switches