Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3290-1E143
Zoro # G2146332
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Series 130135
- Enclosure Rating NEMA 4
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3290-1E143
- Zoro # G2146332
- UPC # 78678800966
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 13.59mm (.535") |
Cord Length | 0.305m (1.0') |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
NEMA Configuration | NEMA 5-15 |
Feed-Thru | No |
Type | Illuminated Outlet Box |
Receptacle Type | Duplex |
Number of Receptacles | 8 |
Cord Type | 14/3 SOOW |
Product Name | Super-Safeway™ |
CSA | LR6837 |
Flip Lid | Yes |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway 100W Illuminated Multiple Outlet Box, (4) NEMA 5-15 Duplexwith Flip Lid, 0.305m (1.0 ft.) Cord Length, 14/3 SOOW Cord, NEMA 5-15 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL720R)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- WEG Junction Box (TBX-E250/280)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232H)
- RACO Electrical Box, 98 cu in, Ceiling Box, 1 Gang, PVC, Round (5511)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 91.5 cu in, Multi Mount Device Box, 5 Gang, Polycarbonate, Rectangular (MSBMMT5G)
- KEEN Electrical Box, FSC Box, 2 Gang, PVC (KE158728)
- Woodhead Electrical Boxes