Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3099BLK
Zoro # G5624955
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Color Black
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3099BLK
- Zoro # G5624955
- UPC # 78678842489
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Color | Black |
Series | 130137 |
Voltage - Maximum | 125V |
CSA | LR6837 |
Feed-Thru | No |
Number of Receptacles | 2 |
GFCI | No |
Type | Multiple Outlet Box |
Product Name | Super-Safeway |
Flip Lid | No |
Ground Continuity Monitor | No |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F3 (3/4") Cord Grip Body, Box only, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 4NC (3RH29111FA04)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black, 1000 Sharp Tip Nylon Tie (222271)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- CANTEX Electrical Box, 26 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ26CN-RG)
- CARLON Electrical Box, 17 cu in, Outlet Box, 1 Gang, PVC (B117RSW)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Iron (2FSC-2M)
- RACO Electrical Box, 47.8 cu in, Wall Box, 3 Gang, Steel, Rectangular (686)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- Woodhead Electrical Boxes