Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3091FBLK
Zoro # G2135717
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Color Black
- Enclosure Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3091FBLK
- Zoro # G2135717
- UPC # 78678805696
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F4 1" |
Cord Diameter | 12.70-22.23mm (.500-.875") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Color | Black |
Enclosure Rating | NEMA 1 |
Series | 130137 |
Feed-Thru | Yes |
CSA | LR6837 |
Number of Receptacles | 0 |
GFCI | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Type | Multiple Outlet Box |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Flip Lid | No |
Description
Super-Safeway Multiple Outlet Box, Black, Extended Depth, 2-Sided, Feed-Thru, (2) F4 (1") Cord Grip Body, Box Only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- GE Thermal Unit, 52.00 to 62.70A (CR123F658B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Cam E, 600VAC, 2P (9001KS11FBH1)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- COMPREHENSIVE Comprehensive CSWM-DB251X4 DB25- ABCD 4 Way Switch Box (CSWM-DB251X4)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- Woodhead Electrical Boxes