Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3091F
Zoro # G2119583
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Series 130137
- Voltage - Maximum Per Cust. Supplied Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3091F
- Zoro # G2119583
- UPC # 78678829713
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F4 1" |
Cord Diameter | 19.05-24.64mm (.750-.970") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Number of Receptacles | 2 - Customer Supplied |
CSA | LR6837 |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Feed-Thru | Yes |
GFCI | No |
Product Name | Super-Safeway |
Mounting Style | Portable |
Flip Lid | No |
Type | Multiple Outlet Box |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru, (2) F4 (1") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Single Blank Switch Plate Cover - White Oak (01452001WK1)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (228)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- Woodhead Electrical Boxes