Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3090F
Zoro # G2146165
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Cord Grip Body Size F3 3/4"
- Voltage - Maximum Per Cust. Supplied Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3090F
- Zoro # G2146165
- UPC # 78678875049
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Voltage - Maximum | Per Cust. Supplied Receptacle |
CSA | LR6837 |
Feed-Thru | Yes |
Number of Receptacles | 2 - Customer Supplied |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Feed-Thru, (2) F3 (3/4") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Assorted Size Cable Ties Kit - 4in, 5.5in, 8in, 11in, 14in Length - 500 Pcs - Black Nylon (CT-KIT-MS-BK)
- HUBBELL Locking Connector (HBL2423ST)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- MOXA Active Ethernet I/O Server, 6Di/6Relay, Iologik E2214 (ioLogik E2214)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981EFN-CTN)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BP)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30226)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- Woodhead Electrical Boxes