Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3090
Zoro # G2130704
product price: $67.15
/ea
Sold in multiples of 2 for $134.30
$134.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Series 130137
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3090
- Zoro # G2130704
- UPC # 78678875046
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F3 3/4" |
Cord Length | 7.62m (25.0') |
Cord Diameter | 15.24mm (.600") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Feed-Thru | No |
Number of Receptacles | 2 |
Type | Multiple Outlet Box |
Voltage - Maximum | 240V |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Product Name | Super-Safeway™ |
Flip Lid | Yes |
Cord Type | 12/3 SOOW |
Mounting Style | Portable |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Cord Clamp, Box only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- SOUTHWIRE Thermostat Cable, 250ft, 0.20 Diameter, CL2 (553080407)
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT266)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (1637SW0061)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (257SM)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Tandem, Malleable Iron (EDSC377)
- CANTEX Weatherproof Electrical Box, 21.8 cu in, FSS Box, 1 Gang, PVC, Rectangular (5133540)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- V3GATE, LLC Electrical Box, 22 cu in, New Work Outlet Box, 1 Gang, PVC (B122A-UPC)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- Woodhead Electrical Boxes