Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3086
Zoro # G5623634
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Series 130137
- Feed-Thru Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3086
- Zoro # G5623634
- UPC # 78678875044
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Feed-Thru | Yes |
UL | E46237 |
Type | Multiple Outlet Box |
Receptacle Type | Single |
Mounting Style | Portable |
Number of Receptacles | 2 |
NEMA Configuration | NEMA L5-20 |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway™ |
Voltage - Maximum | 240V |
CSA | LR6837 |
GFCI | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F3 (3/4") Cord Grip Body, with Flip Lids for (2) Single Straight-Blade Receptacles Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Electronic position Indicators, DD52R-E-SST-IP65-C2 (DD52R-E)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AD)
- HUBBELL Wall Switch, 15A, Wht, 1/2 HP, 3-Way Switch (CSB315W)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (EZ18COR)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (522)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic, Round (14130WH)
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5324-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (671)
- Woodhead Electrical Boxes