Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3085F
Zoro # G5624343
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Series 130137
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3085F
- Zoro # G5624343
- UPC # 78678874503
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Flip Lid | Yes |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
CSA | LR6837 |
Feed-Thru | Yes |
Number of Receptacles | 2 - Customer Supplied |
UL | E46237 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Mounting Style | Portable |
GFCI | No |
Receptacle Type | Duplex |
Type | Multiple Outlet Box |
Ground Continuity Monitor | No |
Product Name | Super-Safeway |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F2 (1/2") Feed-Thru, with Flip Lids for (2) Duplex Receptacles Not Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- TEDDICO/BWF Electrical Box, 31 cu in, Outlet Box, 2 Gang, Die Cast Metal, Rectangular (1719574)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- BELL Single Gang 1/2 In. 4-Outlet Gray Aluminum Weatherproof Electrical Outdoor Outlet Box (5321-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Plastic (14150WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- WEG Junction Box (TBX-E250/280)
- Woodhead Electrical Boxes