Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3081
Zoro # G5624736
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Enclosure Rating NEMA 4
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3081
- Zoro # G5624736
- UPC # 78678875041
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Enclosure Rating | NEMA 4 |
Series | 130137 |
NEMA Configuration | NEMA L5-20 |
UL | E46237 |
Mounting Style | Portable |
Receptacle Type | Single |
CSA | LR6837 |
Number of Receptacles | 2 |
Feed-Thru | No |
Flip Lid | Yes |
Voltage - Maximum | 120V |
Type | Multiple Outlet Box |
Current - Maximum per Contact | 15.0A |
Product Name | Super-Safeway™ |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Cord Clamp, with Cover Plates for (2) Single Straight-Blade Receptacles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-162)
- EATON Relay Socket, Finger Safe, Octal, 8 Pin (D3PA2)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30201)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37173)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Acier (936)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCT, 1 Gang, Stainless Steel (S60700FSCT)
- Woodhead Electrical Boxes