Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3080
Zoro # G5625332
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 4-3/8 in
- Series 130137
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3080
- Zoro # G5625332
- UPC # 78678875040
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-3/8 in |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 12.70-19.05mm (.500-.750") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Mounting Style | Portable |
Voltage - Maximum | 125V |
Type | Multiple Outlet Box |
Number of Receptacles | 2 |
Flip Lid | Yes |
Feed-Thru | No |
Product Name | Super-Safeway™ |
UL | E46237 |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Receptacle Type | Duplex |
GFCI | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, Cord Clamp, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- LEVITON DIMMER TABLETOP 300W (R15-TBL03-10E)
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- TY-RAP 11.1" L Miniature Cable Tie NAT PK 100 (TY526M)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8191)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (218)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- RACO Electrical Box, 12.5 cu in, Old Work Box, 1 Gang, Steel, Rectangular (6638761)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- Woodhead Electrical Boxes