Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3059
Zoro # G2145797
product price: $76.95
/ea
Sold in multiples of 2 for $153.90
Free Shipping & Returns
$153.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Series 130137
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3059
- Zoro # G2145797
- UPC # 78678875075
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Grip Body Size | F4 1" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Number of Receptacles | 2 - Customer Supplied |
Feed-Thru | No |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Flip Lid | Yes |
CSA | LR6837 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Product Name | Super-Safeway |
GFCI | No |
Type | Multiple Outlet Box |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (3RT20241AN20)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 2m (7000-12241-0150200)
- CANTEX Electrical Box, 32 cu in, Switch Box, 2 Gang, PVC (EZ32DNR)
- ABB Electrical Box, 14 cu in, Outlet Box, 1 Gang, PVC (B114R-UPC)
- WIREMOLD Electrical Box, Outlet Box, 1 Gang (NM3)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- TAYMAC Electrical Box, Outlet Box, Round (RB550S)
- FASTTRACK 4-1 Db25 Manual Switch Box (FA56696)
- RACO Electrical Box, 14.8 cu in, Wall Box, 2 Gang, Steel, Square (418)
- Woodhead Electrical Boxes