Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3050F
Zoro # G5621778
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Feed-Thru Yes
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3050F
- Zoro # G5621778
- UPC # 78678875066
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Feed-Thru | Yes |
CSA | LR6837 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Number of Receptacles | 2 - Customer Supplied |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Feed-Thru, (2) F2 (1/2") Cord Grip Body, Box only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-222)
- VIRTUAL 02209ME 100 ft. Orange Round Vinyl Extension Cord (VI2670416)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30598)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- RACO Electrical Box, 66.7 cu in, Wall Box, 2 Gang, Steel, Square (911-15)
- SCHNEIDER ELECTRIC Electrical Box, PC Box, Polycarbonate, Rectangular (NSYTBP241910)
- Woodhead Electrical Boxes