Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3005
Zoro # G2119048
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Series 130137
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3005
- Zoro # G2119048
- UPC # 78678875053
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Grip Body Size | F4 1" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
Enclosure Rating | NEMA 4 |
Number of Receptacles | 2 - Customer Supplied |
UL | E46237 |
Feed-Thru | No |
CSA | LR6837 |
Voltage - Maximum | Per Cust. Supplied Receptacle |
Current - Maximum per Contact | Per Cust. Supplied Receptacle |
Ground Continuity Monitor | No |
Flip Lid | No |
Receptacle Type | Duplex |
Type | Multiple Outlet Box |
GFCI | No |
Product Name | Super-Safeway |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, F2 (1/2") Cord Grip Body, with Flip Lids for (2) Duplex Receptacles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60322)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- PANDUIT Heat Shrink Label, 1x0.64, PK1000 (H100X064H1T)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- LEGRAND Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (3200)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- CARLON Electrical Box, 11.8 cu in, Drop In Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (670RAC)
- CANTEX Electrical Box, 18 cu in, Old Work Box, 1 Gang, PVC, Rectangular (EZ18SO-HW)
- Woodhead Electrical Boxes