Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3000FBLK
Zoro # G5624088
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Color Black
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000FBLK
- Zoro # G5624088
- UPC # 78678831227
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Cord Grip Body Size | F2 1/2" |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Color | Black |
Series | 130137 |
Voltage - Maximum | 120V |
CSA | LR6837 |
UL | E46237 |
Feed-Thru | Yes |
Flip Lid | No |
GFCI | No |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Type | Multiple Outlet Box |
Product Name | Super-Safeway |
Number of Receptacles | 0 |
Receptacle Type | Duplex |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Feed-Thru F2 (1/2"), Duplex Cover Plates, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 4A, 250VAC, Non-Indicating, 5 PK (GAB4)
- CANTEX Elbow Conduit 90Deg Sch40 1In (UA9AFR-CTN)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- RACO Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (517)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- WIREMOLD OUTLET BOX IVY 4-3/4""H (B-32)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- Woodhead Electrical Boxes