Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3000F
Zoro # G2119617
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Series 130137
- UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000F
- Zoro # G2119617
- UPC # 78678875060
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Cord Grip Body Size | F2 1/2" |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Series | 130137 |
UL | E46237 |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Feed-Thru | Yes |
CSA | LR6837 |
NEMA Configuration | NEMA 5-15 |
GFCI | No |
Ground Continuity Monitor | No |
Flip Lid | No |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Type | Multiple Outlet Box |
Mounting Style | Portable |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Feed-Thru F2 (1/2"), NEMA 5-15, Duplex Cover Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cable Kit, Plastic Coated Steel, 25 ft. L (CLSZC1)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- BELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5337-1)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- CANTEX Electrical Box, 18 cu in, Old Work Box, 1 Gang, PVC, Rectangular (EZ18SO-HW)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- ERICSON Electrical Box, Outlet Box, 2 Gang, Thermoplastic Elastomer (8010)
- Woodhead Electrical Boxes