Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3000BLK
Zoro # G2131508
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Color Black
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000BLK
- Zoro # G2131508
- UPC # 78678874170
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Grip Body Size | F2 1/2" |
Cord Diameter | 7.92-15.88mm (.312-.625") |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Color | Black |
Series | 130137 |
Voltage - Maximum | 120V |
Feed-Thru | No |
CSA | LR6837 |
UL | E46237 |
Product Name | Super-Safeway |
Mounting Style | Portable |
Ground Continuity Monitor | No |
Type | Multiple Outlet Box |
Number of Receptacles | 0 |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Cord Clamp, Duplex Cover Plates, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back-UPS 500 System (BK500)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- EATON BUSSMANN Automotive Fuse, ATM Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATM-30-RP)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 6.25A, 300V AC, 10kA at 300V AC (GMF-6-1/4)
- CANTEX Weatherproof Junction Box, 15.8 cu in, Junction Box, 1 Gang, PVC, Round (5133690)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- RACO Electrical Box, 66.7 cu in, Data Box, 2 Gang, Steel, Square (260)
- STEEL CITY Electrical Box, Square Box, Square (259B)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS, 1 Gang, Malleable Iron (FS-1D-50)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- Woodhead Electrical Boxes