Shop All Electrical Boxes
Woodhead
Electrical Box, Outlet Box, Rubber
Mfr # 3000
Zoro # G5626303
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Rubber
- Depth 3-3/8 in
- Enclosure Rating NEMA 4
- Series 130137
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3000
- Zoro # G5626303
- UPC # 78678875050
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 3-3/8 in |
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 15.24m (50.0') |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Rubber |
Enclosure Rating | NEMA 4 |
Series | 130137 |
CSA | LR6837 |
Product Name | Super-Safeway™ |
Flip Lid | Yes |
Voltage - Maximum | 120V |
Current - Maximum per Contact | 20.0A |
Mounting Style | Portable |
Type | Multiple Outlet Box |
UL | E46237 |
Cord Type | 12/3 SOW |
Receptacle Type | Duplex |
Feed-Thru | No |
Number of Receptacles | 2 |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, Cord Clamp, Duplex Cover Plates only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Mounting Base, 1" x 1", PK100 (MB-20)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- FLEX-STRUT Channel Nut, Regular Spring, #10/32 (FS-1032RS E/G)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- SWE-TECH 3C AB 2 Way Switch Box, BNC Female (FWT40B1-01602)
- VIVOTEK Electrical Box, Junction Box, Rectangular (AM-71C)
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- LASTPLAY NMR-PX-1 Waterproof Junction Box - Small (LA3760037)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (604)
- ABB Electrical Box, 64 cu in, New Work Outlet Box, 4 Gang, PVC, Rectangular (BH464A)
- Woodhead Electrical Boxes