Shop All Electrical Boxes
Woodhead
Electrical Box, FS/FD Box, Nylon
Mfr # 3065
Zoro # G5620554
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type FS/FD Box
- Material Nylon
- Depth 4-1/4 in
- Cord Type 14/3 SOOW
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3065
- Zoro # G5620554
- UPC # 78678874132
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Depth | 4-1/4 in |
Cord Diameter | 13.59mm (.535") |
Cord Length | 2.44m (8.0') |
Cord Grip Body Size | F2 1/2" |
Details
Item | Electrical Box |
Box Type | FS/FD Box |
Material | Nylon |
Cord Type | 14/3 SOOW |
Voltage - Maximum | 125V |
Number of Receptacles | 2 |
Current - Maximum per Contact | 15.0A |
CSA | LR6837 |
Feed-Thru | No |
Description
Safeway Multiple Outlet FS/FD 2-Sided Box, 4-1/4" Deep, F3 (3/4") Cord Grip Body
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACT Replacement for Tessco 840476015692 (840476015692)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- RACO Electrical Box, 21 cu in, Switch Box, Steel, Square (8208)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SB)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- Woodhead Electrical Boxes